Shop All Serving Plates and Bowls
Manhattan Comfort
Mendi 32 Piece Dinner Set, Service for 8 in Coral
Mfr # 2-NM17-7307
Zoro # G3865116
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.05
- Color Coral
- Bowl Weight (pounds) 0.88
- Salad Plate Dimensions 7.87 Width, 7.87 Depth, 0.984 Height
- Overall Width 10.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-NM17-7307
- Zoro # G3865116
- UPC # 810042670389
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 4.05 |
Salad Plate Dimensions | 7.87 Width, 7.87 Depth, 0.984 Height |
Overall Width | 10.43 |
Bowl Dimensions | 5.31 Width, 5.31 Depth, 2.638 Height |
Overall Length | 10.43 |
Dinner Plate Dimensions | 10.43 Width, 10.43 Depth, 1.18 Height |
Mug Dimensions: | 3.85 Width, 3.85 Depth, 4.05 Height |
Details
Color | Coral |
Bowl Weight (pounds) | 0.88 |
Salad Plate Weight (pounds) | 1 |
Dinner Plate Weight (pounds) | 1.89 |
Includes | 8 Large Dinner Plates, 8 Salad Plates, 8 Soup Bowls and 8 Mugs. |
Bowl Fill Capacity (ounces) | 16.91 |
Material | Earthenware |
Mug Fill Capacity (ounce) | 12.17 |
Weight | 37.2 |
Description
The Mendi Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 32-piece Earthenware set that contains eight Dinner Plates, eight dessert plates, eight Bowls, and eight Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Screw, Mach, 10-32 X 1/2 Phil (SC-115-51)
- MARKEL PRODUCTS Fan Delay Switch 305, 2.3kW (28163005)
- AJM PACKAGING AJM Green Label 9 Paper Plates, PK1200 (PP9GRAWH)
- HOBART Pump Chemical Blue, Welco (00-941638-00002)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- MANHATTAN COMFORT Coup 16 Piece Dinner Set, Service for 4 in White (EM17-4812)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- WORLD TABLEWARE Porcelana Rolled Edge 7 oz. Bright White Bouillon Bowl, PK36 (840-345-007)
- Manhattan Comfort Serving Plates and Bowls