Shop All Serving Plates and Bowls
Manhattan Comfort
Mendi 16 Piece Dinner Set, Service for 4 in Coral
Mfr # NM17-7307
Zoro # G3863567
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.05
- Bowl Dimensions 5.31 Width, 5.31 Depth, 2.638 Height
- Salad Plate Weight (pounds) 1
- Salad Plate Dimensions 7.87 Width, 7.87 Depth, 0.984 Height
- Mug Dimensions: 3.85 Width, 3.85 Depth, 4.05 Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # NM17-7307
- Zoro # G3863567
- UPC # 810042670341
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 4.05 |
Bowl Dimensions | 5.31 Width, 5.31 Depth, 2.638 Height |
Salad Plate Dimensions | 7.87 Width, 7.87 Depth, 0.984 Height |
Mug Dimensions: | 3.85 Width, 3.85 Depth, 4.05 Height |
Overall Width | 10.43 |
Overall Length | 10.43 |
Dinner Plate Dimensions | 10.43 Width, 10.43 Depth, 1.18 Height |
Details
Color | Coral |
Salad Plate Weight (pounds) | 1 |
Dinner Plate Weight (pounds) | 1.89 |
Material | Earthenware |
Bowl Weight (pounds) | 0.88 |
Weight | 18.6 |
Bowl Fill Capacity (ounces) | 16.91 |
Includes | 4 Large Dinner Plates, 4 Salad Plates, 4 Soup Bowls and 4 Mugs. |
Mug Fill Capacity (ounce) | 12.17 |
Description
The Mendi Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 16-piece Earthenware set that contains four Dinner Plates, four dessert plates, four Bowls, and four Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC BUTT SPICE Kc Butt Spice Bbq 6.2Oz (OW85105-6)
- KARS Snack Mix, Variety Pack, 3 lb, 18/BX, Multi PK (KARSN08826)
- HOBART O-Ring (2 Od) (00-067500-00110)
- TURBO AIR Evaporator Fan Blade (31-0015504)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- MANHATTAN COMFORT Coup 16 Piece Dinner Set, Service for 4 in White (EM17-4812)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 32 Piece Dinner Set, Service for 8 in White (2-EM17-4812)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- Manhattan Comfort Serving Plates and Bowls