Shop All Waiting Room & Guest Chairs
Manhattan Comfort
Madeline Chair, Silver and Black, PK2
Mfr # 2-197AMC1
Zoro # G4439938
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-197AMC1
- Zoro # G4439938
- UPC # 810025599300
- Country of Origin Brazil
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Modern, versatile, and stylish, the Madeline chair is an office or dining must. Comfortable with a slight nod to industrial chic and easy to clean, this chair works well at the breakfast nook, in a cafe, and serves well as extra guest chairs at a family dinner. Add a throw and use it for seating in the living room or even as a desk chair, this chair is great on its own or as a pair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- MANHATTAN COMFORT Madeline Chair, Black (197AMC3)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- OFFICESOURCE 26.00''W28.00''L36.00''H (1240VBK)
- LESRO Lenox Steel Wide Guest Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat (LS1201)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- Manhattan Comfort Office Chairs