Shop All Waiting Room & Guest Chairs
Manhattan Comfort
Madeline Chair, Black and White
Mfr # 197AMC4
Zoro # G4441758
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 197AMC4
- Zoro # G4441758
- UPC # 810025599713
- Country of Origin Brazil
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Modern, versatile, and stylish, the Madeline chair is an office or dining must. Comfortable with a slight nod to industrial chic and easy to clean, this chair works well at the breakfast nook, in a cafe, and serves well as extra guest chairs at a family dinner. Add a throw and use it for seating in the living room or even as a desk chair, this chair is great on its own or as a pair.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Warm Bronze (01110810WB1)
- MANHATTAN COMFORT Madeline Chair, Black (197AMC3)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- Manhattan Comfort Office Chairs