Shop All Buffets & Sideboards
Manhattan Comfort
Liam Sideboard in Black and Wood
Mfr # SB-311AMC247
Zoro # G811326440
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.96 in
- Color Black and Wood Print
- Length 35.43 in
- Material MDP
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SB-311AMC247
- Zoro # G811326440
- UPC # 810125804373
- Country of Origin Brazil
- Category Buffets & Sideboards
Dimensions
Depth | 14.96 in |
Length | 35.43 in |
Details
Item | Sideboard |
Color | Black and Wood Print |
Material | MDP |
Shape | Rectangle |
Description
This Mid-Century modern Liam Sideboard exudes timeless elegance, its sleek lines and warm wood tones making it an excellent addition to any home. With its sleek handles, soft-close doors, and solid metal feet, this piece adds a touch of sophistication to your space while providing ample storage for your dining essentials.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Pink Velvet Fabric and Gold Finished Twin Size Daybed (174-10984-Zoro)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Black and Cinnamon (232BMC82)
- MANHATTAN COMFORT Tudor 53.15 Sideboard with 4 Shelves in Black and Maple Cream (1027752)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- MANHATTAN COMFORT Bradley 53.54 Buffet Stand, Off White (230BMC1)
- Manhattan Comfort Buffets & Sideboards