Shop All Accent Furniture and Storage
Manhattan Comfort
Liam Accent Cabinet in Black and Brown Wood
Mfr # AC-310AMC248
Zoro # G711326564
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Depth 17.52 in
- Overall Length 35.43 in
- Frame Material MDP
- Color Black and Brown Wood Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # AC-310AMC248
- Zoro # G711326564
- UPC # 810125804359
- Country of Origin Brazil
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 17.52 in |
Overall Length | 35.43 in |
Details
Shape | Rectangle |
Frame Material | MDP |
Color | Black and Brown Wood Print |
Item | Accent Cabinet |
Description
The Mid-Century modern Liam accent cabinet exudes timeless elegance, its sleek lines and warm wood tones making it an excellent addition to any home. This cabinet features unique wood paneling details and sleek black handles to cabinets to fulfill your storage needs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- MANHATTAN COMFORT Wine Rack Sidebord Buffet Stand, 4 Bottle (1010451)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, Black (103653)
- MANHATTAN COMFORT Nightstand, Mid Century, Whitee/Aqua (204AMC64)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- MANHATTAN COMFORT Bogart Accent Cabinet in White and Nature (255BMC6)
- MANHATTAN COMFORT Wine Cabinet, 8-Bottle, 4 Shlv, Yllw/White (350703)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- Manhattan Comfort Accent Furniture and Storage