Shop All Folding Chairs
Manhattan Comfort
Lambinet Folding Dining Chair in Nature Cane, Set of 2
Mfr # DCCA07-NA
Zoro # G404837919
original price:
$368.99
7% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nature
- Style Folding Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DCCA07-NA
- Zoro # G404837919
- UPC # 810077084038
- Country of Origin China
- Category Folding Chairs
Details
Color | Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 20.87 in. Length, 31.1 in. Height, 22.64 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.31 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- AMERICAN CLASSIC A-101-NA Wood Folding Chair Natural (A-101-NA-WEB1)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Light Gray (PFC2LGRY)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-WHITE-GG)
- Manhattan Comfort Seating