Shop All Folding Chairs
Manhattan Comfort
Lambinet Folding Dining Chair in Black and Natural Cane, Set of 2
Mfr # DCCA07-BK
Zoro # G004838064
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black and Nature
- Style Folding Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DCCA07-BK
- Zoro # G004838064
- UPC # 810077084021
- Country of Origin China
- Category Folding Chairs
Details
Color | Black and Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 20.87 in. Length, 31.1 in. Height, 22.64 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.31 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH0221-GY-SV-GG)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, 2" Cushion, Gray (MFC22GRYFP-2)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- Manhattan Comfort Seating