Shop All Desks
This Product is Discontinued
Manhattan Comfort
Ladder Desk, 17.72" D X 24.8" W X 69.69" H, White and Oak, High Quality MDP (Discontinued)
Mfr # 21AMC22
Zoro # G8851013
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Ladder Desk
- Overall Width 24.8"
- Overall Depth 17.72"
- Overall Height 69.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 21AMC22
- Zoro # G8851013
- UPC # 810025597733
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 24.8" |
Overall Depth | 17.72" |
Overall Height | 69.69" |
Width | 24.8" |
Height | 69.69" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Ladder Desk |
Item | Ladder Desk,2 Shelves,White/Oak |
Color | White and Oak |
Material | High Quality MDP |
Series | Carpina |
Description
Ladder Desk,2 Shelves,White/Oak
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.