Shop All Desks
Manhattan Comfort
L Shaped Desk, 41.14" D X 48.43" W X 29.92" H, Dark Brown
Mfr # 138AMC164
Zoro # G8848213
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 48.43"
- Overall Depth 41.14"
- Overall Height 29.92"
- Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 138AMC164
- Zoro # G8848213
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 48.43" |
Overall Depth | 41.14" |
Overall Height | 29.92" |
Height | 29.92" |
Width | 48.43" |
Details
Type | L Shaped Desk |
Item | Office Desk,L Shaped,Dark Brown |
Color | Dark Brown |
Series | Kalmar |
Description
Office Desk,L Shaped,Dark Brown
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 30.9" H, White, MDP (133AMC129)
- MANHATTAN COMFORT Nested Desk, 18.11" D X 47.24" W X 32.09" H, White, High Quality MDP (33AMC6)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP (136AMC160)
- BACK2BASICS Modern Office Desk with Storage, Grey - 29.75 x 51.25 x 23.25 in. (BA2647835)
- Manhattan Comfort Desks