Shop All Desks
Manhattan Comfort
L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, White
Mfr # 138AMC6
Zoro # G8848231
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 48.43"
- Overall Depth 41.14"
- Overall Height 29.92"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 138AMC6
- Zoro # G8848231
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 48.43" |
Overall Depth | 41.14" |
Overall Height | 29.92" |
Height | 29.92" |
Width | 48.43" |
Details
Type | L Shaped Desk |
Item | Office Desk,L Shaped,White |
Color | White |
Series | Kalmar |
Description
Office Desk,L Shaped,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- MANHATTAN COMFORT Office Desk, 17.51" D, 53.14" W, 30.9" H, White, MDP (133AMC129)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- Manhattan Comfort Desks