Shop All Desks
Manhattan Comfort
L Shaped Desk, 35.43" D, 50.39" W, 31.89" H, White, High Quality MDP
Mfr # 41AMC6
Zoro # G8851628
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 50.39"
- Overall Depth 35.43"
- Overall Height 31.89"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 41AMC6
- Zoro # G8851628
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 50.39" |
Overall Depth | 35.43" |
Overall Height | 31.89" |
Height | 31.89" |
Width | 50.39" |
Details
Type | L Shaped Desk |
Item | L-Desk,2Drawer/1Cubby,White |
Color | White |
Material | High Quality MDP |
Number of Drawers | 2 |
Number of Shelves | 1 |
Weight | 59 lb |
Series | Palermo |
Includes | Hardware 1 x Right Side 1 x Left Side 1 x Longer Top 2 x Front Drawer 2 x Back Drawer 2 x Drawer Base 1 x Back 1 x Base 1 x Division 1 x Top 4 x Side Drawer 1 x Lower Detail 1 x Longer Detail 1 x Right Foot 1 x Left Foot 1 x Longer Detail 1 x Lower Detail |
Assembly | Assembly Required |
For Use With | Bedroom, Living Room, Home Office |
Weight Capacity | 72 lb |
Description
L-Desk,2Drawer/1Cubby,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT Office Desk, 17.51" D, 53.14" W, 30.9" H, White, MDP (133AMC129)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, Brown, High Quality MDP (33AMC164)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, White, High Quality MDP (33AMC6)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- Manhattan Comfort Desks