Manhattan Comfort

Imperia Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Cream

Description

Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimensions Measure: 23.62" Length, 24.02" Depth, 32.68" Height. * End Table Dimensions Measure: 15.75" Width, 15.75" Depth, 16.93" Height. * End Table Includes Removeable Tempered 5MM Glass. * Removeable Cushions with Zipper. Washable Fabric. * Made of High Quality Water Proof Fabric. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.