Shop All Media Stands & Carts
Manhattan Comfort
Herald 53.15" TV Stand with 6 Shelves in White
Mfr # 159AMC6
Zoro # G6853027
product price: $171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- UPC 810025590574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 159AMC6
- Zoro # G6853027
- UPC # 810025590574
- Country of Origin Brazil
- Category Media Stands & Carts
Details
Item | Herald 53.15" TV Stand with 6 Shelves in |
UPC | 810025590574 |
Description
Herald 53.15 In. TV Stand with 6 Shelves in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- MANHATTAN COMFORT Baxter 35.43" TV Stand with 4 Shelves in Off White (215BMC1)
- LUXOR Three Shelf Cart, w/Cabinet, 35-1/4"H (LP34CE-B)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC-RB)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- DECORACION Adeptus Solid Wood 6 Drawer Roll Cart - Black (DE2521889)
- LUXOR 30-Laptop/Tablet USB-C CHARGING CART (LLTP30USBC)
- NEXEL 3-Shelf Black Wire Shelf Printer Stand, 24inW x 18inD x 34inH (500597BK)
- Manhattan Comfort Media Stands & Carts