Shop All Bed Frames
Manhattan Comfort
Heather Queen Bed in Velvet Grey and Black Legs
Mfr # S-BD003-QN-GY
Zoro # G204838055
product price: $697.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$697.99
Free 30-Day Returns
Key Features
- Color Grey and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # S-BD003-QN-GY
- Zoro # G204838055
- UPC # 810077085219
- Country of Origin China
- Category Bed Frames
Details
Color | Grey and Black |
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- VOLLRATH Control Knob (23423-1)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Crosby Full- Size Bed in Greige (BD009-FL-GE)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-BH)
- BAXTON STUDIO Abberton Modern and Contemporary Black Velvet and Gold Metal Queen Size Panel Bed (220-12851-ZORO)
- Manhattan Comfort Beds and Mattresses