Shop All Bed Frames
Manhattan Comfort
Heather Full-Size Bed in Velvet Cream and Black Legs
Mfr # S-BD003-FL-CR
Zoro # G104838087
product price: $615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Color Cream and Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # S-BD003-FL-CR
- Zoro # G104838087
- UPC # 810077085196
- Country of Origin China
- Category Bed Frames
Details
Color | Cream and Black |
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 59.3 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 54" x 75" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- MANHATTAN COMFORT Crosby Full- Size Bed in Greige (BD009-FL-GE)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-TP)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Crosby King-Size Bed in Greige (BD009-KG-GE)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- BAXTON STUDIO Vivaldi White Faux Leather Padded Platform Base Full Size Bed (120-6677)
- Manhattan Comfort Beds and Mattresses