Shop All Dressers
Manhattan Comfort
Granville Tall 23.62 Narrow Dresser in Sage Green
Mfr # DR-5003
Zoro # G108450018
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sage Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DR-5003
- Zoro # G108450018
- UPC # 810125800450
- Country of Origin Brazil
- Category Dressers
Details
Color | Sage Green |
Description
Modern- Contemporary with a taste of Glam -Tall and Narrow Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 23.62 in. Length, 48.98 in. Height, 17.72 in. Depth * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. Top Drawer includes option for 6 small compartments for designed to better organize. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 20 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 23.62 in. Length, 48.98 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Textured Grey (103GMC7)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White (2GLF-WH)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Olive Green (DR004-OG)
- MANHATTAN COMFORT Beekman 35.43 Dresser with 2 Shelves in White (405AMC198)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- MANHATTAN COMFORT Beekman 35.43 Dresser with 2 Shelves in Brown and Pink (405AMC229)
- GERSTNER INTERNATIONAL Gerstner International GI-T24 11 Drawer Veneer Tool Hobby Chest; Oak (GI-T24)
- Manhattan Comfort Dressers