Shop All Buffets & Sideboards
Manhattan Comfort
Granville 55.07 Sideboard in Black
Mfr # SB-5002
Zoro # G108449890
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SB-5002
- Zoro # G108449890
- UPC # 810125800825
- Country of Origin Brazil
- Category Buffets & Sideboards
Details
Color | Black |
Description
Modern- Contemporary with a taste of Glam - Sideboard for Dining Room and Living Room Use. * Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood and 3 Concealed Shelves. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- MANHATTAN COMFORT Viennese Sideboard, White (105855)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- MANHATTAN COMFORT Jasper 72.51 Sideboard in Off White Matte (1031251)
- MANHATTAN COMFORT Hampton 39.37 Buffet Stand, White (16PMC1)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- Manhattan Comfort Buffets & Sideboards