Shop All Dressers
Manhattan Comfort
Granville 55.07 Double Wide Dresser in Midnight Blue
Mfr # DR-5034
Zoro # G008449860
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Midnight Blue
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
- Brand Manhattan Comfort
- MFR # DR-5034
- Zoro # G008449860
- UPC # 810125800627
- Country of Origin Brazil
- Category Dressers
Details
Color | Midnight Blue |
Description
Modern- Contemporary with a taste of Glam - Double Wide Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 6 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
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
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Brown (161GMC5)
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- MANHATTAN COMFORT Rockefeller 6-Drawer Double Low Dresser in Tatiana Midnight Blue (155GMC4)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Black (DR-5002)
- MANHATTAN COMFORT Rockefeller 5-Drawer Dresser, 3-Drawer Dresser and 2-Drawer Nightstand in Brown (177GMC5)
- MANHATTAN COMFORT Rockefeller 10-Drawer Double Tall Dresser in Off White and Nature (156GMC3)
- Manhattan Comfort Dressers