Shop All Dressers
Manhattan Comfort
Granville 38.18 Standard Dresser in Light Grey
Mfr # DR-5016
Zoro # G208449981
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DR-5016
- Zoro # G208449981
- UPC # 810125800542
- Country of Origin Brazil
- Category Dressers
Details
Color | Light Grey |
Description
Modern- Contemporary with a taste of Glam - Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Screw, 218755504 (218755504)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- MONARCH BRANDS Terry Microfiber Bleach Salon Towels, Black, 192PK (M915109BK-CS)
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Olive Green (DR004-OG)
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- MANHATTAN COMFORT Crown Dresser in Off White (204GMC3)
- MANHATTAN COMFORT Rockefeller Dresser in Off White (Set of 2) (2-103GMC8)
- MANHATTAN COMFORT Mid-Century Modern Double Wide Dresser for Bedroom or Dining Room Sideboard Usage (306GFX1)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Black (104GMC2)
- SAUDER Costa 6 Drawer Dresser Chc A2 , Durable, 1 in. thick top for perfume, jewelry, photos, and more (427887)
- Manhattan Comfort Dressers