Shop All Dressers
Manhattan Comfort
Granville 38.18 Standard Dresser in Black
Mfr # DR-5012
Zoro # G008449921
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DR-5012
- Zoro # G008449921
- UPC # 810125800528
- Country of Origin Brazil
- Category Dressers
Details
Color | Black |
Description
Modern- Contemporary with a taste of Glam - Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 3 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 35 inch TV. * Home Assembly Required. All Hardware Included.
- •Upon Assembly, Dimension Measures: 37.80 in. Length, 31.73 in. Height, 17.72 in. Depth
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- R & R TEXTILE Hand Towel, 16x27 In, Hunter Green, PK12 (71627)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- MANHATTAN COMFORT Crown Dresser in Off White (204GMC3)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Olive Green (DR004-OG)
- MANHATTAN COMFORT 2-Piece DUMBO 5-Drawer Tall Dresser and DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (2-DB04-MB)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Black (DR-5002)
- MANHATTAN COMFORT Dresser, 3- Drawers, Tatiana Midnight Blue (103GMC)
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- Manhattan Comfort Dressers