Manhattan Comfort

Garage Table, Wood/Steel, 72.4"


original price: $232.99
9% off
new price: $209.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leg Color Grey
  • Cabinet Style Garage Table
  • Overall Cabinet Width 72.4"
  • Overall Cabinet Height 37.6"
  • Material Table Top: MDP, Frame and Base: Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Cabinet Width 72.4"
Overall Cabinet Height 37.6"

Details

Promotion Restriction Not eligible for promotion
Item Garage Table,Wood/Steel,72.4"
Leg Color Grey
Cabinet Style Garage Table
Material Table Top: MDP, Frame and Base: Steel

Description

Garage Table,Wood/Steel,72.4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.