Shop All End Tables
Manhattan Comfort
Gales End Table and Coffee Table in Pistachio Green
Mfr # 2-82735-GR
Zoro # G911326555
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round Oval
- Length 50.55 in
- Tabletop Material MDF
- Depth 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-82735-GR
- Zoro # G911326555
- UPC # 810125806094
- Country of Origin Brazil
- Category End Tables
Dimensions
Length | 50.55 in |
Depth | 23.62 in |
Details
Item | End and Coffee Table Set of 2 |
Shape | Round Oval |
Tabletop Material | MDF |
Tabletop Color | Pistachio Green |
Description
Introducing our striking Modern Gales Oval Triangle Coffee and Accent Table Set, a versatile addition to your living and dining spaces. Crafted with artistic flair, the set features a unique triangle oval table tops and outer leg designs that add a touch of stunning design to your home decor. Built with a high-quality MDF tabletop frame and solid eucalyptus wood feet, this set effortlessly combines style and durability. This set creates a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- KASON Padlocking Body, Brushed Finish (10056L06021)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- Manhattan Comfort End Tables