Shop All Buffets & Sideboards
Manhattan Comfort
Gales 63.32 Sideboard in Black
Mfr # SB-62722-BK
Zoro # G908449854
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Depth 20.07 in.
- Length 63.32 in.
- Material Solid Wood
- Weight 100.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SB-62722-BK
- Zoro # G908449854
- UPC # 810125801129
- Country of Origin Brazil
- Category Buffets & Sideboards
Dimensions
Depth | 20.07 in. |
Length | 63.32 in. |
Details
Color | Matte Black |
Finish | Matte |
Material | Solid Wood |
Item | Sideboard |
Weight | 100.17 lbs |
Shape | Rectangle |
Description
Mid-Century Modern Sideboard for Dining Room use. * Upon Assembly, Measures: 63.32 in. Length,30.03 in. Height, 17.12 in. Depth. * Includes 4 Large Storage Compartments * 4 Soft Close Doors with Sleek Beveled Top Door Handles * Feet and Base Made of Eucalyptus Solid Wood in a Rich Macadamia Color Finish * Recommended for up to 55 inch TV. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, White (232BMC6)
- MANHATTAN COMFORT Viennese Sideboard, Cream (105854)
- MANHATTAN COMFORT Buffet Stand, White, 35.43" (94AMC129)
- MANHATTAN COMFORT Tudor 53.15 Sideboard with 4 Shelves in Black and Maple Cream (1027752)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in Brown and Pink (403AMC229)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, White, Clear (I 2112)
- Manhattan Comfort Buffets & Sideboards