Manhattan Comfort

Rectangle Dining Set of 5, 47.24 in L X MDF


product price: $1,049.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Length 47.24 in
  • Tabletop Material MDF
  • Depth 35.43 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 47.24 in
Depth 35.43 in

Details

Item Dining Set of 5
Shape Rectangle
Tabletop Material MDF
Color Matte Black

Description

Elevate your dining room with our sleek Modern Gales Rectangular Shaped Dining Table and Dining Chairs, a stylish centerpiece for your home. Crafted with attention to detail, it offers a unique outer leg design that adds a stunning touch to your decor. With its high-quality MDF tabletop frame and solid eucalyptus wood feet, this table exudes both fashion and durability. Create the perfect dining setting through this set and make your dining room the heart of your home.

Restrictions

  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.