Shop All Electric Fireplaces
Manhattan Comfort
Franklin 60" Fireplace with 2 Doors in Grey
Mfr # FP3-GY
Zoro # G504837949
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # FP3-GY
- Zoro # G504837949
- UPC # 810077083673
- Country of Origin China
- Category Electric Fireplaces
Details
Color | Grey |
Description
Traditional Barn-Like Electric Fireplace for Indoor Living Room Usage. * Upon Assembly, Measures: 60 in. Length, 22 in. Height, 15 in. Depth. * Recommended for up to a 56" TV. * Includes 2 Soft Close 2 Doors with 2 Cubby Spaces and 1 Electric Firebox. Packaging Includes 1 Additional Shelf for Option to Replace Firebox. * Features Beautiful Framed Door Paneling with Mop Base Stand. * Electric Fireplace with Remote Control for Changes on Visual Glow and Heat. Flame Control on 3 Levels: Low, Medium, High. Fireplace Appearance Ranges from Low Logs Glow to High Logs glow. * Warning: Do Not Touch Hot Surface. Keep Electrical Cords, drapery, furnishings, and Other Combustibles At Least 3 Feet Away From the Front of the Heater, and Away From the Side and Rear. UL. Certified. FCC Certified. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- MANHATTAN COMFORT Myrtle 60" Fireplace with 2 Sliding Doors and Media Wire Management in Cream Oak (FP2-CR)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- Manhattan Comfort Electric Fireplaces