Shop All Industrial Storage Cabinets
Manhattan Comfort
Fortress 74.8" Tall Garage Cabinet
Mfr # 1GMCF-WH
Zoro # G804987160
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 1GMCF-WH
- Zoro # G804987160
- UPC # 810077085479
- Country of Origin Brazil
- Category Industrial Storage Cabinets
Details
Color | White |
Description
Diamond Shape Textured Steel 74.8" Storage Cabinet for Garage Use. * Upon Assembly, Measures:30.3 in. Length, 74.8 in. Height, 18.2 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Unique Door Lock and Key. * Recessed Steel Handle * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 25 3/4 in L, 15 3/4 in W, 7 1/4 in H (814308 WHITE)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in White Gloss (250BMC6)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Yellow Gloss (250BMC84)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Grey Gloss (250BMC85)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-CH)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- Manhattan Comfort Industrial Storage Cabinets