Shop All Industrial Storage Cabinets
Manhattan Comfort
Fortress 74.8" Tall Garage Cabinet
Mfr # 1GMCF-CH
Zoro # G204987166
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 1GMCF-CH
- Zoro # G204987166
- UPC # 810077085486
- Country of Origin Brazil
- Category Industrial Storage Cabinets
Details
Color | Charcoal Grey |
Description
Diamond Shape Textured Steel 74.8" Storage Cabinet for Garage Use. * Upon Assembly, Measures:30.3 in. Length, 74.8 in. Height, 18.2 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Unique Door Lock and Key. * Recessed Steel Handle * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Adj Floor Mt Bracket Die Cast Zinc 45S (14009)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- MANHATTAN COMFORT Textured Steel Garage Storage Cabinet, 30.3 in W, 74.8 in H (1GMCF)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Yellow Gloss (250BMC84)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in White Gloss (250BMC6)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Grey Gloss (250BMC85)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- Manhattan Comfort Industrial Storage Cabinets