Shop All Mobile Workbenches & Workstations
Manhattan Comfort
Fortress 31.5" Mobile Garage Chest with Drawers
Mfr # 4GMCC-CH
Zoro # G104987044
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 4GMCC-CH
- Zoro # G104987044
- UPC # 810077085547
- Country of Origin Brazil
- Category Mobile Workbenches & Workstations
Details
Color | Charcoal Grey |
Description
Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Measures:30.3 in. Length, 32.1 in. Height, 18.2 in. Depth. * Includes 3 Full Extension Drawers. * Space Saving Design - Fits Under the Manhattan Comfort Fortress Garage Work Table. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Steel Handle * Flat Surface Top to Work or Display Garage Items. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- Manhattan Comfort Mobile Workbenches & Workstations