Shop All Work Tables
Manhattan Comfort
Eiffel Garage Work Station Set of 2 in Matte Black and Yellow
Mfr # 2-259BMC84
Zoro # G906287250
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black and Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-259BMC84
- Zoro # G906287250
- UPC # 810077088715
- Country of Origin Brazil
- Category Work Tables
Details
Color | Matte Black and Yellow |
Description
Modern Garage Work Station - Set of 2 Perfect for Home and Storage Organization. * Mobile Cabinet Measures: 28.35 in. Length, 34.41 in. Height, 17.72 in. Depth. Work Table Measures: 59.84 in. Length, 36.22 in. Height, 19.69 in. Depth. * Includes 1 Mobile Cabinets and 1 Work Table Station. * Features Durable Soft Close Doors. * Grey Simplistic Pull Handles. * Metal Caster with Front Lock Features for Easy Mobility and Stability. * Flat Surface Top to Work or Display Garage Items. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- EXPO ENGINEERED Drum Heater With Thermostat Control For 55 Gallon Steel Drum, 60-250F, 120V (AGM-55 L/R 120V)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-CH)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- Manhattan Comfort Work Tables