Shop All Wall Mount Cabinets
Manhattan Comfort
Eiffel Floating Garage Storage Cabinet in White Gloss
Mfr # 251BMC6
Zoro # G006287211
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 251BMC6
- Zoro # G006287211
- UPC # 810077088012
- Country of Origin Brazil
- Category Wall Mount Cabinets
Details
Color | White |
Description
Modern Floating Storage Garage Cabinet for Organization. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 28.35 in. Length, 25.59 in. Height, 14.96 in. Depth. * Features Durable Soft Close Doors. * Features Unique Door Lock and Key. * Grey Simplistic Pull Handles. * Includes 1 Shelving Spaces. * Wall Brackets Included for Product Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 5-9/16 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED602GY-6)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-CH)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- Manhattan Comfort Wall Mount Cabinets