Shop All Coffee Tables
Manhattan Comfort
Cubby Coffee Table, Open, 26.57"
Mfr # 124AMC159
Zoro # G8848152
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 26.57
- Length 17.51
- Height 15.74
- Tabletop Material MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 124AMC159
- Zoro # G8848152
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 26.57 |
Length | 17.51 |
Height | 15.74 |
Depth | 17.51" |
Details
Item | Doris Coffee Table in White |
Shape | Rectangle |
Tabletop Material | MDP |
Tabletop Color | White |
Frame Color | White |
Frame Material | Solid Wood (Legs) |
Leg Type | Hollow Design |
Leg Color | Cinnamon |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Color | White |
Series | Doris |
Includes | (1) Open Cubby Space; All Hardware |
Type | Coffee Table |
Material | MDP (Table Top) |
Surface Material | Wood |
Description
Cubby Coffee Table,Open,26.57 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- MANHATTAN COMFORT Anderson Coffee Table in Orange (CT012-OR)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- Manhattan Comfort Coffee Tables