Shop All Bed Frames
Manhattan Comfort
Crosby Twin-Size Bed in Grey
Mfr # BD009-TW-GY
Zoro # G811326525
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Eucalyptus Wood
- Overall Length 81.1 in
- Shape Rectangle
- Depth 44.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # BD009-TW-GY
- Zoro # G811326525
- UPC # 810125802775
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Length | 81.1 in |
Depth | 44.5 in |
Details
Color | Grey |
Material | Solid Eucalyptus Wood |
Item | Twin-Size Bed |
Shape | Rectangle |
Description
This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- MANHATTAN COMFORT Crosby King-Size Bed in Grey (BD009-KG-GY)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-BH)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- Manhattan Comfort Bed Frames