Shop All Bed Frames
Manhattan Comfort
Crosby Queen-Size Bed in Grey
Mfr # BD009-QN-GY
Zoro # G811326549
product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Material Solid Eucalyptus Wood
- Overall Length 85.8 in
- Shape Rectangle
- Depth 65.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # BD009-QN-GY
- Zoro # G811326549
- UPC # 810125802935
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Length | 85.8 in |
Depth | 65.4 in |
Details
Color | Grey |
Material | Solid Eucalyptus Wood |
Item | Queen-Size Bed |
Shape | Rectangle |
Description
This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-BH)
- MANHATTAN COMFORT Heather Full-Size Bed in Blush (BD003-FL-BH)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- MANHATTAN COMFORT Crosby King-Size Bed in Greige (BD009-KG-GE)
- MANHATTAN COMFORT Crosby King-Size Bed in Grey (BD009-KG-GY)
- MANHATTAN COMFORT Heather Full-Size Bed in Velvet Cream and Black Legs (S-BD003-FL-CR)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- Manhattan Comfort Beds and Mattresses