Shop All Bed Frames
Manhattan Comfort
Crosby King-Size Bed in Grey
Mfr # BD009-KG-GY
Zoro # G111326447
product price: $713.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Key Features
- Material Solid Eucalyptus Wood
- Overall Length 85.8 in
- Depth 81.5 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # BD009-KG-GY
- Zoro # G111326447
- UPC # 810125802959
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Length | 85.8 in |
Depth | 81.5 in |
Details
Color | Grey |
Material | Solid Eucalyptus Wood |
Item | King-Size Bed |
Shape | Rectangle |
Description
This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.
- •Mid-Century Modern King Bedframe with Headboard for Bedroom Use.
- •Upon Assembly, Dimension Measures: 85.8 in. Length,
59.1 in. Height,
81.5 in. Depth - •Upholstered In Luxurious Velvet with High Density Foam Filled Padding.
- •Features a Chevron Style Weave Stitched Headboard.
- •Recommended King Mattress Size: 80 in. * 76 in.
- •Metal Leg Height: 7.9 in. Headboard Height: 43 in.
- •No Box Spring Needed! Solid Pine Wood Slats Included.
- •Minimal Home Assembly Required. All Hardware Included
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- DMI Bed Board, 60inLx48inWx3/4inH, Brown, Wood (552-1952-0000)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- MANHATTAN COMFORT Crosby King-Size Bed in Greige (BD009-KG-GE)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- MANHATTAN COMFORT Crosby Full- Size Bed in Greige (BD009-FL-GE)
- MANHATTAN COMFORT Heather Full-Size Bed in Blush (BD003-FL-BH)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- Manhattan Comfort Beds and Mattresses