Shop All Mugs & Tumblers
Manhattan Comfort
Coup 6 Mugs (11.16 oz.) in Yellow
Mfr # AM94-0490
Zoro # G3864136
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.74
- Includes 6 Mugs.
- Material Earthenware
- Mug Fill Capacity (ounce) 11.16
- Depth 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # AM94-0490
- Zoro # G3864136
- UPC # 810042672048
- Country of Origin Brazil
- Category Mugs & Tumblers
Dimensions
Length | 3.74 |
Depth | 3.74 |
Overall Length | 3.74 |
Overall Width | 3.74 |
Height | 3.93 |
Overall Height | 3.93 |
Details
Includes | 6 Mugs. |
Material | Earthenware |
Mug Fill Capacity (ounce) | 11.16 |
Mug Weight (pounds) | 0.79 |
Weight | 4.74 |
Color | Yellow |
Description
The Coup Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains six 11.60 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CORN MEAL Commodity Self Rising Yellow Corn Meal Mix 25lbs (243252)
- TOLCO Scoop, Poly, All Purpose Black, 3 Qt (240123)
- TURBO AIR Lid Handle (30226P0100)
- DELFIELD Gasket, 16 7/8 in. x 23 7/8 in. (1701183)
- MANHATTAN COMFORT Mendi 6 Mugs (12.17 oz.) in Ivory (NM09-7301)
- LOGO BRANDS NC State 30oz Gameday Stainless Steel Tumbler (186-S30T-1)
- LOGO BRANDS LA Rams 20oz Native Powder Coat Tumbler (629-S20PT-63)
- LOGO BRANDS Washington State 15oz Stripe Mug (238-C15SM)
- LOGO BRANDS Buffalo Bills 15oz Stripe Mug (604-C15SM)
- ABLEWARE Maddak Hand-to-Hand Mug with Lid (Ableware-745980001)
- LOGO BRANDS Minnesota 30oz Flipside Powder Coat Tumbler (175-S30PT-34)
- Manhattan Comfort Mugs & Tumblers