Shop All Serving Plates and Bowls
Manhattan Comfort
Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow
Mfr # EM05-4676
Zoro # G3865186
original price:
$47.34
14% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11.76
- Length 8.46
- Overall Length 8.46
- Material Porcelain
- Includes 6 Large Soup Bowls.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # EM05-4676
- Zoro # G3865186
- UPC # 810042671980
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 11.76 |
Length | 8.46 |
Overall Length | 8.46 |
Depth | 8.46 |
Overall Width | 8.46 |
Height | 1.96 |
Details
Color | Blue and Yellow |
Material | Porcelain |
Includes | 6 Large Soup Bowls. |
Weight | 6.18 |
Bowl Fill Capacity (ounces) | 28 |
Bowl Weight (pounds) | 1.03 |
Description
The Coup Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six large dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V (421732)
- CMA DISH MACHINES Bearing - Spray Arm (341)
- BEVERAGE-AIR Wicking Slm 48 (703-879A)
- CAMBRO 1/2 Size 8 in Clear Camwear® Food Pan (28CW135)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- DICKSONS Dicksons WBOWL-100 Wood Dough Bowl - Thank You for Food (WBOWL-100)
- Manhattan Comfort Serving Plates and Bowls