Shop All Serving Plates and Bowls
Manhattan Comfort
Coup 32 Piece Dinner Set, Service for 8 in White
Mfr # 2-EM17-4812
Zoro # G3864258
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.93
- Material Porcelain
- Mug Fill Capacity (ounce) 11.16
- Bowl Fill Capacity (ounces) 28
- Mug Dimensions: 3.74 Width, 3.74 Depth, 3.93 Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-EM17-4812
- Zoro # G3864258
- UPC # 810042671799
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3.93 |
Mug Dimensions: | 3.74 Width, 3.74 Depth, 3.93 Height |
Bowl Dimensions | 8.46 Width, 8.46 Depth, 1.96 Height |
Overall Width | 11.22 |
Dinner Plate Dimensions | 11.22 Width, 11.22 Depth, 1.18 Height |
Salad Plate Dimensions | 8.46 Width, 8.46 Depth, 0.906 Height |
Overall Length | 11.22 |
Details
Color | White |
Material | Porcelain |
Mug Fill Capacity (ounce) | 11.16 |
Bowl Fill Capacity (ounces) | 28 |
Weight | 35.92 |
Salad Plate Weight (pounds) | 0.95 |
Mug Weight (pounds) | 0.79 |
Bowl Weight (pounds) | 1.03 |
Includes | 8 Large Dinner Plates, 8 Salad Plates, 8 Soup Bowls and 8 Mugs. |
Dinner Plate Weight (pounds) | 1.72 |
Description
The Coup Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 32-piece set that contains eight Dinner Plates, eight dessert plates, eight Bowls, and eight Mugs. The uniquely designed Porcelain dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Fruit Punch Beverage 20 fl. oz. (85522)
- YUMEARTH Organic Vitamin C Citrus Grove Drops, 33 oz Bag, Assorted Flavors, PK3, 3PK (1155)
- TAYLOR FREEZER Kit, Tune Up , Shake Freezer (X39969)
- DEXTER RUSSELL Hamburger Turner, High-Heat, 6" X 3" (31645H)
- MANHATTAN COMFORT Coup 16 Piece Dinner Set, Service for 4 in White (EM17-4812)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- CORELLE White Porcelain Winter Frost White Soup/Salad Bowl 8-1/2 in. D 6 pk, 6PK (6017636)
- Manhattan Comfort Serving Plates and Bowls