Shop All Mugs & Tumblers
Manhattan Comfort
Coup 12 Mugs (11.16 oz.) in Yellow
Mfr # 2-AM94-0490
Zoro # G3863689
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.74
- Mug Fill Capacity (ounce) 11.16
- Overall Length 3.74
- Mug Weight (pounds) 0.79
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-AM94-0490
- Zoro # G3863689
- UPC # 810042672079
- Country of Origin Brazil
- Category Mugs & Tumblers
Dimensions
Length | 3.74 |
Overall Length | 3.74 |
Overall Width | 3.74 |
Height | 3.93 |
Depth | 3.74 |
Overall Height | 3.93 |
Details
Color | Yellow |
Mug Fill Capacity (ounce) | 11.16 |
Mug Weight (pounds) | 0.79 |
Material | Earthenware |
Includes | 12 Mugs. |
Weight | 9.48 |
Description
The Coup Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12- 11.60 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF POTATO PEARLS Potato Pearls Excel Redskin Mashed Potatoes 32.5 oz. Pchs, PK8 (10349)
- VOLLRATH Utility Tong, L 7 In (47007)
- ENCORE Handle/Cartridge Kit Cold (KL50-Y006-KT)
- SOUTHBEND Orifice (50) (1006450)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- MANHATTAN COMFORT Mendi 6 Mugs (12.17 oz.) in Ivory (NM09-7301)
- TREND SETTERS Scooby Doo Yikes Ceramic Mug, White (TR127260)
- LOGO BRANDS San Francisco 49ers 30oz Etch Powdercoat Tumbler (627-S30PT-BLK-9)
- LOGO BRANDS Philadelphia Eagles A.J. Brown Caricature 15oz Sublimated Mug (624P-C15M-ABC)
- TUXTON CHINA 3.25 and amp;quot; Mug - White - 2 Dozen (AMU-150)
- LOGO BRANDS Arizona Cardinals 14oz Relief Mug (601-C14RM)
- Manhattan Comfort Mugs & Tumblers