Shop All Serving Plates and Bowls
Manhattan Comfort
Coup 12 Medium 8.46" Salad Plates in Blue and Black
Mfr # 2-EM04-4677
Zoro # G3864267
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.872
- Includes 12 Medium Salad Server Plates.
- Salad Plate Weight (pounds) 0.95
- Material Porcelain
- Depth 8.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-EM04-4677
- Zoro # G3864267
- UPC # 810042671966
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 10.872 |
Depth | 8.46 |
Overall Length | 8.46 |
Height | 0.906 |
Length | 8.46 |
Overall Width | 8.46 |
Details
Color | Blue and Black |
Includes | 12 Medium Salad Server Plates. |
Salad Plate Weight (pounds) | 0.95 |
Material | Porcelain |
Weight | 11.4 |
Description
The Coup Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 medium 8.46" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Motor Fan 16 Watt (12-1681-23)
- FRYMASTER 8-3/4X16-3/4X6 Frybasket (8030304)
- TAYLOR Meat Thermometer (552)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- TABLECRAFT Bowl, Remington, Round, 3-1/4 qt. (RB9)
- Manhattan Comfort Serving Plates and Bowls