Shop All Serving Plates and Bowls
Manhattan Comfort
Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow
Mfr # 2-EM05-4676
Zoro # G3863862
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23.52
- Includes 12 Large Soup Bowls.
- Length 8.46
- Height 1.96
- Overall Length 8.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-EM05-4676
- Zoro # G3863862
- UPC # 810042672017
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 23.52 |
Length | 8.46 |
Height | 1.96 |
Overall Length | 8.46 |
Overall Width | 8.46 |
Depth | 8.46 |
Details
Color | Blue and Yellow |
Includes | 12 Large Soup Bowls. |
Weight | 12.36 |
Material | Porcelain |
Bowl Fill Capacity (ounces) | 28 |
Bowl Weight (pounds) | 1.03 |
Description
The Coup Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 large dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice (37) (00-719951-00037)
- STANDARD KEIL Bracket Folding For - Part# 1517-1014-1000 (1517-1014-1000)
- KOALA KARE Spring(Gas)Mechanism(Hor Z) (874-KIT)
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- MANHATTAN COMFORT Coup 12 Medium 8.46" Salad Plates in Blue and Black (2-EM04-4677)
- MANHATTAN COMFORT Mendi 6 Large 16.91 oz. Dinner Soup Bowls in Coral (NM05-7307)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- MANHATTAN COMFORT Coup 32 Piece Dinner Set, Service for 8 in Blue and Yellow (2-EM17-4676)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- Manhattan Comfort Serving Plates and Bowls