Shop All Sofas & Love Seats
Manhattan Comfort
Contemporary Daria Linen Sofa Sectional with Pillows in Ivory
Mfr # SF012-IV
Zoro # G410063234
product price: $1,673.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,673.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SF012-IV
- Zoro # G410063234
- UPC # 810125802386
- Country of Origin China
- Category Sofas & Love Seats
Details
Color | Ivory |
Description
Contemporary 2-Piece Sectional for Living Room Usage. * Measures: 131.89 in. Length, 27.56 in. Height, 31.5 in. Depth. * Frame Made of High Quality Pine Wood with Metal Base for Fashion and Durability. * Upholstered in Luxurious Linen with High Density Foam Padding. * Elegant 2-Piece Sectional with Golden Mop Base. Includes 2 Square Accent Pillows. * Inner Seat Depth: 22.83 in. Seat Height: 16.54 in. Inner Seat Width: 48.43/72.24 in. * Commercial Grade Tested with Weight Capacity of 1100 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- MANHATTAN COMFORT Vector Sofa in Ocean Blue and Gold (SF008-OB)
- MANHATTAN COMFORT Vector Sofa in Grey and Gold (SF008-GY)
- MANHATTAN COMFORT Kiss Loveseat in White (LS010-WH)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- MANHATTAN COMFORT Kiss Loveseat in Red (LS010-RD)
- MANHATTAN COMFORT Trillium Loveseat in Aqua Blue and Rose Gold (LS016-TL)
- FLASH FURNITURE Gray LeatherSoft Loveseat with Double Bar Frame (ZB-REGAL-810-2-LS-GY-GG)
- Manhattan Comfort Sofas & Love Seats