Shop All Dining Room Tables & Sets
Manhattan Comfort
Circle Utopia 45.28 Round Dining Table in Off White, 45.27 W, 45.27 L, 30.7 H, MDF Top, Off White
Mfr # 1015052
Zoro # G4444418
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Circle
- Width 45.27
- Length 45.27
- Height 30.7
- Tabletop Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 1015052
- Zoro # G4444418
- UPC # 810025591175
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 45.27 |
Length | 45.27 |
Height | 30.7 |
Details
Item | Utopia 45.28 Round Dining Table in Off White |
Shape | Circle |
Tabletop Material | MDF |
Tabletop Color | Off White |
Frame Color | Off White |
Frame Material | MDF |
Leg Type | Splayed Legs |
Leg Color | Cinnamon |
Finish | Gloss |
Assembled/Unassembled | Unassembled |
Description
The Utopia round dining table nails contemporary design with this easy dining solution. It blends beautifully with any existing style or décor, is an instant mainstay in a breakfast nook, and is perfect for entertaining guests in a smaller space. Serve your friends and family in style, when you can see everyone’s faces around the table and nobody needs to wait for the food to get passed around. Wood legs and a glossed finish keep this piece feeling aesthetically cool and subtle. This table for four will enhance your living space and its versatile design will keep for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- CORSAIR T3 RUSH Fabric Gaming Chair (CF-9010057-WW)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Dining Height Table with Antique Natural Finish (3493030CLN30)
- Manhattan Comfort Dining Room Tables & Sets