Shop All TV Mounts & Stands
Manhattan Comfort
Cabrini TV Stand 1.8, Black Gloss/Black Matte
Mfr # 15413
Zoro # G8845842
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Height 20.9"
- Width 71.1"
- Material Medium Density Fiberboard (MDF)
- Features Wheels, Compact, Lightweight
- Depth 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 15413
- Zoro # G8845842
- Country of Origin Brazil
- Category TV Mounts & Stands
Dimensions
Height | 20.9" |
Width | 71.1" |
Depth | 17.5" |
Details
Item | TV Stand,1.8",Black Gloss/Black Matte |
Material | Medium Density Fiberboard (MDF) |
Features | Wheels, Compact, Lightweight |
Product Type | TV Stand |
Description
TV Stand,1.8 In.,Black Gloss/Black Matte
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- ANTEC VSK4000E-U3_US Black SGCC Steel ATX Mid Tower Computer Case (VSK4000E-U3US)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- MANHATTAN COMFORT Yonkers 70.86 TV Stand, White (234BMC6)
- MANHATTAN COMFORT Utopia 70.47 TV Stand, Off White/Maple Cream (19751)
- MANHATTAN COMFORT TV Stand, Mid CenturymWhite, 62.99" (201AMC96)
- MANHATTAN COMFORT TV Stand, Mid Century, Yellow, 62.99" (201AMC64)
- MANHATTAN COMFORT TV Stand, Mid Century, Brown, 70.86" (202AMC67)
- MANHATTAN COMFORT TV Stand, Mid Century, 70.86" (202AMC97)
- GLOBAL EQUIPMENT 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black (239134BK)
- Manhattan Comfort TV Mounts & Stands