Shop All TV Mounts & Stands
Manhattan Comfort
Cabrini Floating Wall TV Panel 2.2", White
Mfr # 82352
Zoro # G8846369
product price: $257.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 82352
- Zoro # G8846369
- Country of Origin Brazil
- Category TV Mounts & Stands
Details
Promotion Restriction | Not eligible for promotion |
Item | Floating Wall TV Panel,White,2.2" |
Description
Floating Wall TV Panel,White,2.2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 (BPC122547106)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- ILC Replacement for Sankyo Denki Dualux 2000h replacement light bulb lamp (DUALUX 2000H SANKYO DENKI)
- MANHATTAN COMFORT Cabrini Floating Wall TV Panel 2.2", Cream (82354)
- MANHATTAN COMFORT TV Stand, Mid Centry, Brown, 62.99" (201AMC67)
- MANHATTAN COMFORT Yonkers 70.86 TV Stand, White (234BMC6)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC93)
- MANHATTAN COMFORT TV Stand, Mid Century, White, 62.99" (201AMC6)
- MANHATTAN COMFORT Utopia 70.47 TV Stand, Off White/Maple Cream (19751)
- CHIEF MANUFACTURING Universal Rpa (RPAU)
- Manhattan Comfort TV Mounts & Stands