Shop All TV Mounts & Stands
Manhattan Comfort
Cabrini Floating Wall TV Panel 1.8", Black
Mfr # 82253
Zoro # G8846332
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard (MDF)
- Features LED Light
- Dimensions 52.3" Height x 71.3" Width x 8.5" Depth
- Product Type TV Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 82253
- Zoro # G8846332
- UPC # 810025595487
- Country of Origin Brazil
- Category TV Mounts & Stands
Dimensions
Dimensions | 52.3" Height x 71.3" Width x 8.5" Depth |
Details
Item | Floating Wall TV Panel,Black,1.8" |
Material | Medium Density Fiberboard (MDF) |
Features | LED Light |
Product Type | TV Panel |
Description
Floating Wall TV Panel,Black,1.8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 12AH SLA BATTERY (IM-12120)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- ICOM Antenna, 430-470MHz, 5-1/2" L (FASC57U)
- MANHATTAN COMFORT TV Stand, Mid Centry, Brown, 62.99" (201AMC67)
- MANHATTAN COMFORT TV Stand, Mid Century, 62.99" (201AMC97)
- MANHATTAN COMFORT Yonkers 70.86 TV Stand, White (234BMC6)
- MANHATTAN COMFORT Cabrini TV Stand and Floating Wall TV Panel 1.8, Black (2-1541382253)
- MANHATTAN COMFORT TV Stand, Mid CenturymWhite, 62.99" (201AMC96)
- MANHATTAN COMFORT Nightstand, Mid Century, Rstc Brown (203AMC9)
- MOUNT-IT Full Motion Monitor Mount for 13"-30" Monitors (MI-31111)
- Manhattan Comfort TV Mounts & Stands