Manhattan Comfort

Bromma 35.43" Sideboard 2.0 With 3 Shelv (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lab Freezer Boxes & Racks

Key Features

  • UPC 810025590482
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Bromma 35.43" Sideboard 2.0 with 3 Shelv
UPC 810025590482

Description

Bromma 35.43 In. Sideboard 2.0 with 3 Shelv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.