Shop All Electric Fireplaces
Manhattan Comfort
Brighton 60" Fireplace with Glass Shelves and Media Wire Management in White
Mfr # FP4-WH
Zoro # G004838118
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # FP4-WH
- Zoro # G004838118
- UPC # 810077083697
- Country of Origin China
- Category Electric Fireplaces
Details
Color | White |
Description
Modern Electric Fireplace for Indoor Living Room Usage. * Upon Assembly, Measures: 60 in. Length, 24 in. Height, 16 in. Depth. * Recommended for up to a 56" TV. * Includes 6 Shelves with 4 Tempered Glass Dividers and 1 Electric Firebox. Packaging Includes 1 Additional Shelf for Option to Replace Firebox. * Features 2 Long Media Holes for Cable and Wire Management. * Electric Fireplace with Remote Control for Changes on Visual Glow and Heat. Flame Control on 3 Levels: Low, Medium, High. Fireplace Appearance Ranges from Low Logs Glow to High Logs glow. * Warning: Do Not Touch Hot Surface. Keep Electrical Cords, drapery, furnishings, and Other Combustibles At Least 3 Feet Away From the Front of the Heater, and Away From the Side and Rear. UL. Certified. FCC Certified. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- QMARK DPDT Thermostat (5813-2027-000)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME 36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control (487625SWK)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- Manhattan Comfort Fireplaces & Stove Heaters