Shop All Accent Furniture and Storage
Manhattan Comfort
Bogart Accent Cabinet in Black and Nature
Mfr # 255BMC8
Zoro # G108449876
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 255BMC8
- Zoro # G108449876
- UPC # 810125801846
- Country of Origin Brazil
- Category Accent Furniture and Storage
Details
Color | Black |
Description
Mid-Century Modern Accent Cabinet for Home Office and Living Room Use. * Upon Assembly, Measures: 35.43 in. Length, 45.5 in. Height, 14.17 in. Depth. * Includes 4 Concealed Compartments. Horizontal and Vertical Door Design Indentation. * 90 deg Open Door Style with Ring Handles and Soft Close Features * Multi Color with Nature Tray Top Design Adding Design and Sophistication to this Product. * Fashionable Splayed Legs made from Solid Wood for Extra Durability. * Perfect for Storage or Display Items. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- MANHATTAN COMFORT Bogart Accent Cabinet in Off-White and Nature (255BMC10)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 with 1 Shelf in Red and Blue (146AMC183)
- MANHATTAN COMFORT Freestanding Wardrobe, White Gloss (34184)
- MANHATTAN COMFORT Avesta 45.28 High Double Cabinet, White, Color Stamp and Yellow (177AMC132)
- MANHATTAN COMFORT Nightstand, Mid Century, Rstc Brown (204AMC69)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- Manhattan Comfort Accent Furniture and Storage