Shop All Nightstands
Manhattan Comfort
Bogardus Nightstand in White
Mfr # NS-319AMC86
Zoro # G911326487
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 19.68 in
- Material MDP
- Weight 34.9 lb
- Depth 14.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # NS-319AMC86
- Zoro # G911326487
- UPC # 810125804502
- Country of Origin Brazil
- Category Nightstands
Dimensions
Length | 19.68 in |
Depth | 14.56 in |
Details
Color | White |
Material | MDP |
Weight | 34.9 lb |
Item Type | Nightstand |
Shape | Rectangle |
Description
With its sleek, minimalist design, the Bogardus mid-century modern nightstand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This nightstand features a rounded top drawer and a lower drawer with a leather pull to fulfill all your bedroom storage needs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- MANHATTAN COMFORT Rockefeller Nightstand 1.0 in Nature and Textured Grey (Set of 2) (2-101GMC7)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White (102GMC8)
- MANHATTAN COMFORT Bogart Nightstand in Rustic Brown and Nature (256BMC9)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Off White and Nature (101GMC3)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- BAXTON STUDIO Patrice Classic and Traditional Gold Finished Wood 2Drawer Nightstand (220-12548-ZORO)
- Manhattan Comfort Nightstands